https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-BSH-QD-5V-E-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Mzd8aW1hZ2UvanBlZ3xhREF5TDJnMk5pOHhNRFkwT1RJMU9USTNPRE0yTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgwSlRTRjlSUkY4MVZsOUZYMEZmTXpBd2VETXdNQzVxY0djfGQ2ZjFhM2NjMDliNDc0MDIyYmEzM2FkYTFlODdmNWJlODhmMzc4ZTkyMDg4MjI3OWFhMjZkNmZiMWY1NGY2Mzg
DODGE
DODGE
3-5V21.20-E
DODGE DODGE
Description
3-5V21.20-E V-BELT QD SHEAVE
Transmission Pulley; 3 Grooves; 21.2" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 21.2" Pitch Diameter Minimum; 21.2" Pitch Diameter Maximum; Keyway
Part #
455294
BDI #
280370
Details
992.6753137100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V21-20-E/p/280370
Your Price
$ 992.68 / each
$ 1,760.00 / each BDIExpress
$ 1,760.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.032
EAN
0782475153695
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455294
Weight / LBS
62
Long Description
Transmission Pulley; 3 Grooves; 21.2" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 21.2" Pitch Diameter Minimum; 21.2" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.2 Inch | 538.48 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter Minimum
21.2 Inch | 538.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh