https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
MASTERDRIVE
MASTERDRIVE
3/5V3750F
MASTERDRIVE MASTERDRIVE
Description
3/5V3750F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
3 Grooves; 37-1/2" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
2105008411
BDI #
650916
Details
1662.9306504500003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V3750F/p/650916
Your Price
$ 1,662.93 / each
$ 1,727.98 / each BDIExpress
$ 1,727.98 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
68.781
EAN
0806372006097
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3/5V3750F
Weight / LBS
151.5
Long Description
3 Grooves; 37-1/2" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh