https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj
MASTERDRIVE
MASTERDRIVE
3/5V5000-4040
MASTERDRIVE MASTERDRIVE
Description
3/5V5000-4040 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 3 GROOVE
3 Grooves; 50" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
2105010200
BDI #
22143905
Details
2546.2336642800005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V5000-4040/p/22143905
Your Price
$ 2,546.23 / each
$ 2,645.84 / each BDIExpress
$ 2,645.84 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
84.26
EAN
0806372120014
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3/5V5000-4040
Weight / LBS
186
Long Description
3 Grooves; 50" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 40 To 100 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1267.46 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1267.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh