https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
JASON INDUSTRIAL
JASON INDUSTRIAL
3B250SF
JASON INDUSTRIAL JASON INDUSTRIAL
Description
3B250SF QD SHEAVE ; 3 GRV B SECTION SF BUSHING CAST IRON
3 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
3B250SF
BDI #
17107970
Details
694.38918117
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B250SF/p/17107970
Your Price
$ 694.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
34.52
EAN
0746041036287
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
76.1
Long Description
3 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh