https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
BROWNING
BROWNING
3B380E
BROWNING BROWNING
Description
3B380E SHEAVE ; NON-RETURNABLE 3 GROOVE 38"OD
3 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
1004787
BDI #
331075
Details
4230.56277474
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B380E/p/331075
Your Price
$ 4,230.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
40.86
EAN
0662289377619
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B380E
Manufacturer Internal Number
1004787
Weight / LBS
90
Long Description
3 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh