Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3B5V234-B https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRE5rTDJobFl5OHhNRFF5TWpNM05USTFNVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w0MDFhZTVmZGU0MWViNzg5MjE5OTJiMDZhMGJlMjQ1M2M1OWI0NmU2N2M1ZjIwYjIxM2Y1M2I1ZjA2YzA0OWEy
21832606 Sheaves - Fixed Pitch 

DODGE DODGE

3B5V234-B

Description

3B5V234-B TAPER LOCK V-BELT SHEAVE

3 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

469123

BDI #
21832606

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

841.11993992 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 841.12 / each
$ 1,514.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.25
EAN
0782477470981
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V234-B SHEAVE
Manufacturer Internal Number
3VV234
Weight / LBS
72.84
Long Description
3 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
22.9 Inch | 581.66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.68 Inch | 601.472 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh