BROWNING
BROWNING
3B5V62
BROWNING BROWNING
Description
3B5V62 V-BELT PULLEY SHEAVE ; 3 GROOVE 6.48"OD
Transmission Pulley; 3 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694247
BDI #
329002
Details
235.22152166
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V62/p/329002
Your Price
$ 235.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.572
EAN
0662289035168
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V62
Manufacturer Internal Number
3694247
Weight / LBS
9.8
Long Description
Transmission Pulley; 3 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
6.48 Inch | 164.592 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh