Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3B5V74-B https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODd8aW1hZ2UvanBlZ3xhREl4TDJnME5TOHhNREE0TmpBeU5qazJPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZWY2ODdiNTRmYmM1NzI1MDdhYjIzZjY4Zjg1MzI1ZDc5NDdhYjI1MTI1MWI3ZTc2MDYyYzNhYWQwZDdiNjNkMw
21832626 Sheaves - Fixed Pitch 

DODGE DODGE

3B5V74-B

Description

3B5V74-B TAPER LOCK V-BELT SHEAVE

3 Grooves; 7.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 7" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

469100

BDI #
21832626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.56921680000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 195.57 / each
$ 352.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.137
EAN
0782477470752
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V74-B SHEAVE
Manufacturer Internal Number
3VV74
Weight / LBS
14.9
Long Description
3 Grooves; 7.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 7" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.68 Inch | 195.072 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh