LEESON
LEESON
3C360F
LEESON LEESON
Description
3C360F ; POR QD SHEAVE
Transmission Pulley; 3 Grooves; 36.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 36" Pitch Diameter Minimum; 36" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway
Part #
3C360F
BDI #
17101879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C360F/p/17101879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1006360
Weight / LBS
140
Long Description
Transmission Pulley; 3 Grooves; 36.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 36" Pitch Diameter Minimum; 36" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh