![3C9.0](/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNE5DOHhNREV4TXpVNE56VTBOREE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxNjMxZmIzYWNhMDM4ZmEyNTg4OTQyMzdmNGJmZDRkYTQ4N2ZlMzdhNDFjMWVlZDYzNTczNTRjYzg5M2ZiNjEx)
![3C9.0](/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNE5DOHhNREV4TXpVNE56VTBOREE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxNjMxZmIzYWNhMDM4ZmEyNTg4OTQyMzdmNGJmZDRkYTQ4N2ZlMzdhNDFjMWVlZDYzNTczNTRjYzg5M2ZiNjEx)
MAUREY
MAUREY
3C9.0
MAUREY MAUREY
Description
3C9.0 E QD SHEAVE
3 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
3C9.0
BDI #
639875
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
262.90921199
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C9-0/p/639875
Your Price
$ 262.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.966
EAN
0640965160465
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3C9.0
Weight / LBS
22
Long Description
3 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh