https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbG1MMmczTmk4eE1EYzJOalV4T1RBME1qQTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDBaQ1gwdFhYek13TUhnek1EQXVhbkJufGI1MmFmZDNjYmYyYzlmZTU0OGY4MzdjOGJjM2RkMjEzZDFhNjAyOGRjNDZjNzM2ZGMyNTRjNjdmZTc4NjVlZmM
BROWNING
BROWNING
3F3V28X7/8
BROWNING BROWNING
Description
3F3V28X7/8 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
7/8" Bore; 3 Grooves; 2.8" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; Keyway
Part #
1059559
BDI #
326156
Details
302.86305529000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3F3V28X7-8/p/326156
Your Price
$ 302.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.899
EAN
0662289129034
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type F
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3F3V28X7/8
Manufacturer Internal Number
1059559
Weight / LBS
1.7
Long Description
7/8" Bore; 3 Grooves; 2.8" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; Keyway
Pitch Diameter Minimum
2.75 Inch | 69.85 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Pitch Diameter Maximum
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh