POWERDRIVE LLC
POWERDRIVE LLC
3TB380-Q1
POWERDRIVE LLC POWERDRIVE LLC
Description
3TB380-Q1 V-BELT PULLEY ; 38.35" 3 GROOVE CAST IRON TAPER BUSHING
3 Grooves; 38.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 37-1/2" Pitch Minimum; 38" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
3TB380-Q1
BDI #
742695
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TB380-Q1/p/742695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.94
EAN
0637363160869
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
110
Long Description
3 Grooves; 38.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 37-1/2" Pitch Minimum; 38" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
37.5 Inch | 952.5 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh