Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3TB62 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-SB-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTh8aW1hZ2UvanBlZ3xhREZoTDJoaU1pODVOamMyTURRMU1qVTBOamcyTG1wd1p3fDBlYWUxOGUwMWRiN2MyY2JlYzA2YTlmMmU5Y2YyM2QzMGIyY2FmOGZmODMxYTU1OTExOWNkYTI2Njk3YTAxOTQ
639974 Sheaves - Fixed Pitch 

MAUREY MAUREY

3TB62

Description

3TB62 SB SHEAVE

3 Grooves; 6.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

3TB62

BDI #
639974

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

172.71691074 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.258
EAN
0640965288305
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
3TB62
Weight / LBS
9.4
Long Description
3 Grooves; 6.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh