https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
TB WOODS
TB WOODS
3V19.0X8-E
TB WOODS TB WOODS
Description
3V19.0X8-E TRANSMISSION PULLEY
8 Grooves; 19" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
3V1908
BDI #
997181
Details
2439.7690565000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V19-0X8-E/p/997181
Your Price
$ 2,439.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
27.86
EAN
0698672052245
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3V1908
Manufacturer Internal Number
3V1908
Weight / LBS
68.4
Long Description
8 Grooves; 19" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh