https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-QD-3V-SH-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTN8aW1hZ2UvanBlZ3xhRE0xTDJobE5pOHhNRFkwT1RFME56azVPREl6T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4elZsOVRTRjlDWHpNd01IZ3pNREF1YW5CbnwyZjdiOThmNjIyMjllNmUxM2RkY2Y3Y2UxYmY2ZjlmMTExODFhMjcwNzM3Yjg4MWE4OGE3ZWJmZjM1YWQ3NTlk
DODGE
DODGE
4/3V3.35-SH
DODGE DODGE
Description
4-3V3.35-SH V-BELT QD SHEAVE
Transmission Pulley; 4 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3.35" Pitch Diameter Maximum; Keyway
Part #
455171
BDI #
280248
Details
104.89230020000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V3-35-SH/p/280248
Your Price
$ 104.89 / each
$ 186.00 / each BDIExpress
$ 186.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.012
EAN
0782475152476
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455171
Weight / LBS
3.3
Long Description
Transmission Pulley; 4 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3.35" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Minimum
3.35 Inch | 85.09 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.35 Inch | 85.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh