https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
MASTERDRIVE
MASTERDRIVE
4/5V5000J
MASTERDRIVE MASTERDRIVE
Description
4/5V5000J V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
4 Grooves; 50" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
2105008444
BDI #
651883
Details
2649.41365691
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V5000J/p/651883
Your Price
$ 2,649.41 / each
$ 2,753.05 / each BDIExpress
$ 2,753.05 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
103.058
EAN
0806372023810
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type B3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4/5V5000J
Weight / LBS
227
Long Description
4 Grooves; 50" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
49.9 Inch | 1,267.46 Millimeter
Outside Diameter
50 Inch | 1,270 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1,267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh