https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 C 360 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 C 360 F V-BELT SHEAVE ; 4 GRV CONVENTIONAL
Transmission Pulley; 4 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
4 C 360 F
BDI #
619230
Details
2654.88442575
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-C-360-F/p/619230
Your Price
$ 2,654.88 / each
$ 4,120.62 / each BDIExpress
$ 4,120.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
82.1
EAN
0697950115139
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
176
Long Description
Transmission Pulley; 4 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
36.4 Inch | 924.56 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh