![45V3150F](/medias/INDBMFPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NDd8aW1hZ2UvanBlZ3xhREUyTDJoaFl5OHhNRE14TURVek1UUTRNVFl6TUM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xlYWZkNzdjYWEwNDRhZDEwZGQ0NjgzOGQ3ZjRjNTRkZGM3OTBmZmMyOTdlYmMwMmE5MGM1YzcyNDFkNDA0YTZl)
![45V3150F](/medias/INDBMFPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NDd8aW1hZ2UvanBlZ3xhREUyTDJoaFl5OHhNRE14TURVek1UUTRNVFl6TUM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xlYWZkNzdjYWEwNDRhZDEwZGQ0NjgzOGQ3ZjRjNTRkZGM3OTBmZmMyOTdlYmMwMmE5MGM1YzcyNDFkNDA0YTZl)
B & B MANUFACTURING
B & B MANUFACTURING
45V3150F
B & B MANUFACTURING B & B MANUFACTURING
Description
45V3150F V-BELT PULLEY ; 4 GRV 5V BELT F BUSHING CAST IRON
Transmission Pulley; 4 Grooves; 31-1/2" Outer Diameter; Bushed; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; Keyway
Part #
45V3150F
BDI #
22685688
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1198.0768375
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/45V3150F/p/22685688
Your Price
$ 1,198.08 / each
$ 1,328.60 / each BDIExpress
$ 1,328.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
67.13
EAN
0195057183155
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
148
Long Description
Transmission Pulley; 4 Grooves; 31-1/2" Outer Diameter; Bushed; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
31.4 Inch | 797.56 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
31.4 Inch | 797.56 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 55 To 90 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
31.5 Inch | 800.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh