https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTZ8aW1hZ2UvanBlZ3xhRGxqTDJnNU15OHhNREE0TmpBeU56RTJOVGN5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3MTk3MWViNjFiMWI0MzJmNzZjYzBmMGRhMTQxNTZlYTg0OWNlZGNjOTRiNDhjMWFmZjcyZmNjM2ZjOTQ2ZmY5
MASTERDRIVE
MASTERDRIVE
4B34P2
MASTERDRIVE MASTERDRIVE
Description
4B34P2 V-BELT SHEAVE ; DST SHEAVE B SECTION 4 GROOVE
4 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-11/16" Bushing Bore Range; Keyway
Part #
2105009307
BDI #
652349
Details
142.68152827000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B34P2/p/652349
Your Price
$ 142.68 / each
$ 148.25 / each BDIExpress
$ 148.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.999
EAN
0806372100887
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4.8
Long Description
4 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/4 To 1-11/16 Inch | 19 To 45 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh