https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDB8aW1hZ2UvanBlZ3xhR1kwTDJnNU15OHhNREE0TmpBeU56RTVPRFE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MjgyMjNlMGM1MjVhNTJmNjhiYzg5MDZiMTI3ZmU3MmNkMDNkMzU5ZGMwMTVjNWQ3ODQ3NWM4YzVjMjRmYjliZA
MASTERDRIVE
MASTERDRIVE
4B46P1
MASTERDRIVE MASTERDRIVE
Description
4B46P1 V-BELT SHEAVE ; DST SHEAVE B SECTION 4 GROOVE
4 Grooves; 4.95" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
2105009314
BDI #
652370
Details
168.40921874
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B46P1/p/652370
Your Price
$ 168.41 / each
$ 174.99 / each BDIExpress
$ 174.99 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.544
EAN
0806372101013
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
7.6
Long Description
4 Grooves; 4.95" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh