https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-Q1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NjJ8aW1hZ2UvanBlZ3xhR1kxTDJnME5TOHhNRFkwT1RNeE5qSTJNVGt4T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBGZk16QXdlRE13TUM1cWNHY3xkNGE4MDU5NDQxNmU3YTBjZDdjNmRjMzcxYjJmZTdhZDcxZWE1MWNjYmFhZWM0ZTE4NGU4YjNlOWIzZTNhZGNl
DODGE
DODGE
4B5V300-Q1
DODGE DODGE
Description
4B5V300-Q1 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE
Transmission Pulley; 4 Grooves; 30.35" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Part #
469172
BDI #
22265603
Details
1166.70607051
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V300-Q1/p/22265603
Your Price
$ 1,166.71 / each
$ 2,100.00 / each BDIExpress
$ 2,100.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
55.22
EAN
0782477471476
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469172
Weight / LBS
121.74
Long Description
Transmission Pulley; 4 Grooves; 30.35" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
29.95 Inch | 760.73 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
30.17 Inch | 766.318 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh