![4B5V88-R1](/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjF8aW1hZ2UvanBlZ3xhRE5qTDJneFlTOHhNRFkwT1RNeE5UVXdPREkxTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMEpmTXpBd2VETXdNQzVxY0djfDE2MzM5YjBhYmVlNDMwYTRmMGY4NjBjYTg4ZTUyMTcyYjVhMGVmYmJmODExNzQ3ZTY3YmExYjU4MzgxYzcyNzE)
![4B5V88-R1](/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjF8aW1hZ2UvanBlZ3xhRE5qTDJneFlTOHhNRFkwT1RNeE5UVXdPREkxTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMEpmTXpBd2VETXdNQzVxY0djfDE2MzM5YjBhYmVlNDMwYTRmMGY4NjBjYTg4ZTUyMTcyYjVhMGVmYmJmODExNzQ3ZTY3YmExYjU4MzgxYzcyNzE)
DODGE
DODGE
4B5V88-R1
DODGE DODGE
Description
4B5V88-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 9" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.6" Pitch Diameter Minimum; 8.82" Pitch Diameter Maximum; Keyway
Part #
469151
BDI #
22265549
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
282.21844138
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V88-R1/p/22265549
Your Price
$ 282.22 / each
$ 508.00 / each BDIExpress
$ 508.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
10.115
EAN
0782477471261
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469151
Weight / LBS
25.82
Long Description
Transmission Pulley; 4 Grooves; 9" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.6" Pitch Diameter Minimum; 8.82" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
8.82 Inch | 224.028 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh