![4B74-2517](/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMjN8aW1hZ2UvanBlZ3xhR013TDJneVppOHhNREV4TXpVNU1qSXlPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTcwY2Q4MjliYjQxOWViZjVlNzY3OWIxNjFkNzM5M2QxOTZjZjA3Y2ZiMGMyMTlhNzBjMmJhMjAxYTg4YzMwZQ)
![4B74-2517](/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMjN8aW1hZ2UvanBlZ3xhR013TDJneVppOHhNREV4TXpVNU1qSXlPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTcwY2Q4MjliYjQxOWViZjVlNzY3OWIxNjFkNzM5M2QxOTZjZjA3Y2ZiMGMyMTlhNzBjMmJhMjAxYTg4YzMwZQ)
MASTERDRIVE
MASTERDRIVE
4B74-2517
MASTERDRIVE MASTERDRIVE
Description
4B74-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
4 Grooves; 7-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
2105010152
BDI #
652407
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
163.07844989000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B74-2517/p/652407
Your Price
$ 163.08 / each
$ 169.46 / each BDIExpress
$ 169.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.95
EAN
0806372101259
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
19.2
Long Description
4 Grooves; 7-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 20 To 60 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh