https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0
DODGE
DODGE
4C18.0-3030
DODGE DODGE
Description
4C18.0-3030 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
4 Grooves; 18.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
115030
BDI #
255951
Details
941.0476250900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C18-0-3030/p/255951
Your Price
$ 941.05 / each
$ 1,720.00 / each BDIExpress
$ 1,720.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
44.492
EAN
0782475089925
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4C18.0-3030 SHEAVE
Manufacturer Internal Number
115030
Weight / LBS
98
Long Description
4 Grooves; 18.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh