BROWNING
BROWNING
4H3V31
BROWNING BROWNING
Description
4H3V31 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
Transmission Pulley; 4 Grooves; 3.15" Outside Diameter; Bushed; H Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
1059344
BDI #
326229
Details
314.75228521
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4H3V31/p/326229
Your Price
$ 314.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.82
EAN
0662289188864
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
H
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 4 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4H3V31
Manufacturer Internal Number
1059344
Weight / LBS
1.8
Long Description
Transmission Pulley; 4 Grooves; 3.15" Outside Diameter; Bushed; H Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh