Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

326239 Sheaves - Fixed Pitch 

BROWNING BROWNING

4Q3V106

Description

4Q3V106 V-BELT PULLEY SHEAVE ; NON-RETURNABLE

4 Grooves; 10.6" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1060839

BDI #
326239

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

553.9907296599999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 553.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.394
EAN
0662289200146
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4Q3V106
Manufacturer Internal Number
1060839
Weight / LBS
15.9
Long Description
4 Grooves; 10.6" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
10.6 Inch | 269.24 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh