BROWNING
BROWNING
4R5V85
BROWNING BROWNING
Description
4R5V85 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
Transmission Pulley; 4 Grooves; 8-1/2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1061704
BDI #
326267
Details
595.4738036200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4R5V85/p/326267
Your Price
$ 595.47 / each
$ 798.26 / each BDIExpress
$ 798.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.417
EAN
0662289290598
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4R5V85
Manufacturer Internal Number
1061704
Weight / LBS
22.8
Long Description
Transmission Pulley; 4 Grooves; 8-1/2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh