BROWNING
BROWNING
4TA120
BROWNING BROWNING
Description
4TA120 ; SPLIT TAPER A SHEAVE
4 Grooves; 12-1/4" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
4TA120
BDI #
330190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4TA120/p/330190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
EAN
0662289210800
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TA120
Manufacturer Internal Number
1000934
Weight / LBS
21.3
Long Description
4 Grooves; 12-1/4" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh