https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhR05oTDJobVlpOHhNREV4TXpVNE5qRTJOemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwZTY4NTBiMjM2NWJkYTU4YTg5YmIwMWJkNWZiZDQ4MTcxMWNlNzkwOTczZmU2OTVkYmEwMDVkM2IwZmM1NGM4
TIMKEN
TIMKEN
5-3V-2500-E
TIMKEN TIMKEN
Description
5-3V-2500-E V-BELT SHEAVE ; QD BUSHED 101758484
Transmission Pulley; 5 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Part #
5-3V-2500-E
BDI #
24308139
Details
1225.0860663400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-3V-2500-E/p/24308139
Your Price
$ 1,225.09 / each
$ 1,388.60 / each BDIExpress
$ 1,388.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
27.669
EAN
0070964142306
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh