![5-5V37.50-J](/medias/INDDODPULLEY-FXD-5G-BSH-QD-5V-J-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhREl5TDJoaVppOHhNRFkwT1RJMk5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4MVZsOUtYMEZmTXpBd2VETXdNQzVxY0djfDExNjU3ZGQ3NGFlZGNhYjQ2OTQ4N2RmNzA5OTMyOGU1ZTE2NjI3OWJkMzM0OTNlYzM0NWY3ZmU0MDJhMmNlN2M)
![5-5V37.50-J](/medias/INDDODPULLEY-FXD-5G-BSH-QD-5V-J-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhREl5TDJoaVppOHhNRFkwT1RJMk5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4MVZsOUtYMEZmTXpBd2VETXdNQzVxY0djfDExNjU3ZGQ3NGFlZGNhYjQ2OTQ4N2RmNzA5OTMyOGU1ZTE2NjI3OWJkMzM0OTNlYzM0NWY3ZmU0MDJhMmNlN2M)
DODGE
DODGE
5-5V37.50-J
DODGE DODGE
Description
5-5V37.50-J V-BELT QD SHEAVE ; 5/5V37.5-J QD SHEAVE
Transmission Pulley; 5 Grooves; 37-1/2" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 37-1/2" Pitch Diameter Minimum; 37-1/2" Pitch Diameter Maximum; Keyway
Part #
455360
BDI #
280436
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3113.3843930000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V37-50-J/p/280436
Your Price
$ 3,113.38 / each
$ 5,520.00 / each BDIExpress
$ 5,520.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
93.259
EAN
0782475154357
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455360
Weight / LBS
186
Long Description
Transmission Pulley; 5 Grooves; 37-1/2" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 37-1/2" Pitch Diameter Minimum; 37-1/2" Pitch Diameter Maximum; Keyway
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
37.5 Inch | 952.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
37.5 Inch | 952.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh