Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5-8V-2120-TB https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
24308411 Sheaves - Fixed Pitch 

TIMKEN TIMKEN

5-8V-2120-TB

Description

5-8V-2120-TB V-BELT SHEAVE ; QD BUSHED 101758596

Transmission Pulley; 5 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

5-8V-2120-TB

BDI #
24308411

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3261.23515167 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,261.24 / each
$ 3,696.50 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
73.028
EAN
0070964109613
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Bushing Bore Range - Inch
1-15/16 To 4-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh