![5 B 34 TB](/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx)
![5 B 34 TB](/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 34 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 34 TB V-BELT SHEAVE ; 5 GRV CONVENTIONAL
Transmission Pulley; 5 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
5 B 34 TB
BDI #
620906
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
166.8153727
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-34-TB/p/620906
Your Price
$ 166.82 / each
$ 259.00 / each BDIExpress
$ 259.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.27
EAN
0697950156415
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1210
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5
Long Description
Transmission Pulley; 5 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh