https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxM3xpbWFnZS9qcGVnfGFETmhMMmhoTVM4eE1EYzJOalk0T1RVMk5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY0MTdmMDkxYTZmOWQzNmM0M2JkZjYyZTZhNTYzMTQ2NzdhNzZiZDFiODk3NmRlNWRlNTMzYWUwNDg3NTkwOTc
TIMKEN
TIMKEN
5-B-36-TB
TIMKEN TIMKEN
Description
5-B-36-TB V-BELT SHEAVE ; QD BUSHED 101758623
Transmission Pulley; 5 Grooves; 3.95" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
5-B-36-TB
BDI #
24308537
Details
215.52459999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-36-TB/p/24308537
Your Price
$ 215.52 / each
$ 244.30 / each BDIExpress
$ 244.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.495
EAN
0070964091987
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1210
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 3.95" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh