https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzl8aW1hZ2UvanBlZ3xhRFEzTDJoalpDOHhNREV4TmpNMk1UWTFNREl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxMDc3MGUzODI3N2Y0MTk3NTE1OGM2ZWVlNTk2OTE2MDk0ZDZmODA5ZTMwMTMyMzViNjI1NWM2NGM3YTQ5NDM1
TIMKEN
TIMKEN
5-C-102-Q
TIMKEN TIMKEN
Description
5-C-102-Q V-BELT SHEAVE ; QD BUSHED 101758768
Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
5-C-102-Q
BDI #
24308689
Details
1321.9014440400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-C-102-Q/p/24308689
Your Price
$ 1,321.90 / each
$ 1,498.34 / each BDIExpress
$ 1,498.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.872
EAN
0070964118806
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh