https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NzJ8aW1hZ2UvanBlZ3xhR1UyTDJoaE9TOHhNREV4TXpVNU1EQTVPVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w1N2Q5NjhhMTAxM2ZhNzRiODM4YTcyNWVkY2Y2NDc3ZjBmN2JhMjE3NTBiNGNiMzg3ZDc4ZjY2NzA0MmFhNGY3
TIMKEN
TIMKEN
5-C-75-SF
TIMKEN TIMKEN
Description
5-C-75-SF V-BELT SHEAVE ; QD BUSHED 101758737
Transmission Pulley; 5 Grooves; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
5-C-75-SF
BDI #
24308813
Details
609.80764875
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-C-75-SF/p/24308813
Your Price
$ 609.81 / each
$ 691.19 / each BDIExpress
$ 691.19 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.024
EAN
0070964125040
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.9 Inch | 200.66 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh