https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTF8aW1hZ2UvanBlZ3xhR1l3TDJoa05TOHhNRFF5TkRBNE1qSXpOVFF5TWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWQ2NjA1NTM0MjRhNmRmNDY4ZjY1NjIyNWVjNTZkOTQyODg4NmEyN2MzNWE0NGUxZTU0ODUzMjI3OWU5OTA3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 SPB 170 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 5 SPB 170 TB
Transmission Pulley; 5 Grooves; 177MM Outside Diameter; Bushed; 3120 Bushing Size; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; Keyway
Part #
5 SPB 170 TB
BDI #
24752498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-SPB-170-TB/p/24752498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3120
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 5 Grooves; 177MM Outside Diameter; Bushed; 3120 Bushing Size; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; Keyway
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
6.969 Inch | 177 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh