LEESON
LEESON
5B46SD
LEESON LEESON
Description
5B46SD ; POR QD SHEAVE
Transmission Pulley; 5 Grooves; 4.95" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SD Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.2" Pitch Diameter Minimum; 4.6" Pitch Diameter Maximum; 1/2 To 2 Bushing Bore Range; Keyway
Part #
5B46SD
BDI #
17086925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B46SD/p/17086925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1005180
Weight / LBS
7.75
Long Description
Transmission Pulley; 5 Grooves; 4.95" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SD Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.2" Pitch Diameter Minimum; 4.6" Pitch Diameter Maximum; 1/2 To 2 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh