https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxM3xpbWFnZS9qcGVnfGFETmhMMmhoTVM4eE1EYzJOalk0T1RVMk5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY0MTdmMDkxYTZmOWQzNmM0M2JkZjYyZTZhNTYzMTQ2NzdhNzZiZDFiODk3NmRlNWRlNTMzYWUwNDg3NTkwOTc
DODGE
DODGE
5B5.0-1615
DODGE DODGE
Description
5B5.0-1615 TAPER LOCK V-BELT SHEAVE
5 Grooves; 5.35" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
118109
BDI #
256513
Details
201.34152408000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B5-0-1615/p/256513
Your Price
$ 201.34 / each
$ 368.00 / each BDIExpress
$ 368.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.722
EAN
0782475607143
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1615
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B5.0-1615 SHEAVE
Manufacturer Internal Number
118109
Weight / LBS
10.4
Long Description
5 Grooves; 5.35" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 25 To 35 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh