![5B52SD](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
![5B52SD](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
BROWNING
BROWNING
5B52SD
BROWNING BROWNING
Description
5B52SD SHEAVE ; NON-RETURNABLE 5 GROOVE 5.2"OD
5 Grooves; 5.55" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1005214
BDI #
331196
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
309.79843941
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B52SD/p/331196
Your Price
$ 309.80 / each
$ 624.60 / each BDIExpress
$ 624.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.491
EAN
0662289346691
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5B52SD
Manufacturer Internal Number
1005214
Weight / LBS
10.4
Long Description
5 Grooves; 5.55" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.55 Inch | 140.97 Millimeter
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh