![5B5V50-Q1](/medias/INDDODPULLEY-FXD-5G-BSH-SP-AB5V-Q1-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDh8aW1hZ2UvanBlZ3xhRGt6TDJoak15OHhNRFkwT1RNeE56Z3dNakF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBKZk16QXdlRE13TUM1cWNHY3wwM2VmOTFhMjYyODFmNjI1NTgwNjk3OTY0NTMyMDUxOTVlZWM1OGRlMjY2NmNiOTA0OGQ2Mzk5Mjk5NzEwYTZk)
![5B5V50-Q1](/medias/INDDODPULLEY-FXD-5G-BSH-SP-AB5V-Q1-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDh8aW1hZ2UvanBlZ3xhRGt6TDJoak15OHhNRFkwT1RNeE56Z3dNakF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBKZk16QXdlRE13TUM1cWNHY3wwM2VmOTFhMjYyODFmNjI1NTgwNjk3OTY0NTMyMDUxOTVlZWM1OGRlMjY2NmNiOTA0OGQ2Mzk5Mjk5NzEwYTZk)
DODGE
DODGE
5B5V50-Q1
DODGE DODGE
Description
5B5V50-Q1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 5 Grooves; 5.28" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.88" Pitch Diameter Minimum; 5.1" Pitch Diameter Maximum; Keyway
Part #
469181
BDI #
22265784
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
197.77690895
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B5V50-Q1/p/22265784
Your Price
$ 197.78 / each
$ 356.00 / each BDIExpress
$ 356.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
4.536
EAN
0782477471568
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469181
Weight / LBS
8.7
Long Description
Transmission Pulley; 5 Grooves; 5.28" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.88" Pitch Diameter Minimum; 5.1" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
5.28 Inch | 134.112 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh