Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5TB34 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Mjh8aW1hZ2UvanBlZ3xhREJqTDJnMk9TODVNekUxTVRBMk16a3dNRFEyTG1wd1p3fGU4NThlMjI5MDRiMWU5MzllODBjZjQzYjE2NWExZTQ0MWY3ZGU1NDU1NDU4ZjI3NGFhNTBmMDIxZWIwOWU4NjY
328612 Sheaves - Fixed Pitch 

BROWNING BROWNING

5TB34

Description

5TB34 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

5 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway

Part #

1001221

BDI #
328612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

326.80305358 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 326.80 / each
$ 438.10 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.495
EAN
0662289111053
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5TB34
Manufacturer Internal Number
1001221
Weight / LBS
5.3
Long Description
5 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Bushing Bore Range
3/4 To 1-3/4 Inch | 19.05 To 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh