Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5V16.0X9-J https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-9G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4NDl8aW1hZ2UvanBlZ3xhRGsyTDJnMU55ODVNalkyTWpBMk9ETTBOekU0TG1wd1p3fDU5MzExMjJmMWE5MjYwNTA4MTNjNTg4MDliZjY4OTM0ZGIzYzE1NjI2ODkyNGU2NzI4OGRlOGU2YjAxOWNmOWU
988797 Sheaves - Fixed Pitch 

TB WOODS TB WOODS

5V16.0X9-J

Description

5V1609 TRANSMISSION PULLEY

9 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

5V1609

BDI #
988797

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1829.6275616200003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,829.63 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
41.223
EAN
0698672061919
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V1609
Manufacturer Internal Number
5V1609
Weight / LBS
109
Long Description
9 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh