TB WOODS
TB WOODS
5V21.2X9-J
TB WOODS TB WOODS
Description
5V2129 TRANSMISSION PULLEY
9 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.2" Pitch Minimum; 21.2" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
5V2129
BDI #
996027
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2206.1844578
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V21-2X9-J/p/996027
Your Price
$ 2,206.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
61.155
EAN
0698672062152
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V2129
Manufacturer Internal Number
5V2129
Weight / LBS
146
Long Description
9 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.2" Pitch Minimum; 21.2" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.2 Inch | 538.48 Millimeter
Pitch Diameter Minimum
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh