https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFERmpMMmd4WVM4eE1EYzJOalV6T1RFNU5ETTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemRIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDRkYWI2ZGFjZGMwOWQ0M2YwMjU4NjhiNDYzNDE2MDg2YTI3NTY4ZmNiZjZlY2NkYzNjNWJlYzQ2M2Y4NTBmZWU
TB WOODS
TB WOODS
5V8.0X7-E
TB WOODS TB WOODS
Description
5V8.0X7-E TRANSMISSION PULLEY
7 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5V807
BDI #
994108
Details
572.2768822
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V8-0X7-E/p/994108
Your Price
$ 572.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.325
EAN
0698672060332
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V807
Manufacturer Internal Number
5V807
Weight / LBS
32.3
Long Description
7 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh