MASTERDRIVE
MASTERDRIVE
6/3V2500E
MASTERDRIVE MASTERDRIVE
Description
6/3V2500E V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
6 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
2105008311
BDI #
653352
Details
636.98918527
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-3V2500E/p/653352
Your Price
$ 636.99 / each
$ 661.91 / each BDIExpress
$ 661.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
29.83
EAN
0806372009289
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type B3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
6/3V2500E
Weight / LBS
65.7
Long Description
6 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh