https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 8V 1500 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
6 8V 1500 TB
BDI #
622468
Details
1830.4783307900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V-1500-TB/p/622468
Your Price
$ 1,830.48 / each
$ 2,842.00 / each BDIExpress
$ 2,842.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.18
EAN
0697950157993
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
153
Long Description
Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh