Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 6/8V1500J
653441 Sheaves - Fixed Pitch 

MASTERDRIVE MASTERDRIVE

6/8V1500J

Description

6/8V1500J V-BELT SHEAVE ; QD SHEAVE 8V SECTION 6 GROOVE

6 Grooves; 15" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

2105008633

BDI #
653441

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1090.76146055 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,090.76 / each
$ 1,133.43 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.94
EAN
0806372009722
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
6/8V1500J
Weight / LBS
110
Long Description
6 Grooves; 15" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh