https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-BSH-QD-8V-J-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MzF8aW1hZ2UvanBlZ3xhRE15TDJnd055OHhNRFkwT1RJM05qRTROalkxTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY4NFZsOUtYMEZmTXpBd2VETXdNQzVxY0djfDk0MmYxNTY2ZGUzYzgyYmNkMmQ0MjgwM2E1OWIwN2I0YjFlMDIwYmYyOGZjM2UwNmZmMWNkNjhiMDU4M2YzNjY
DODGE
DODGE
6-8V19.00-J
DODGE DODGE
Description
6-8V19.00-J V-BELT QD SHEAVE
Transmission Pulley; 6 Grooves; 19" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Part #
455451
BDI #
280526
Details
2346.30290933
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V19-00-J/p/280526
Your Price
$ 2,346.30 / each
$ 4,160.00 / each BDIExpress
$ 4,160.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
83.143
EAN
0782475155262
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455451
Weight / LBS
177
Long Description
Transmission Pulley; 6 Grooves; 19" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
19 Inch | 482.6 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh