https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mjd8aW1hZ2UvanBlZ3xhRGt5TDJoaE5DOHhNREE0TmpBeU56WTFOekkwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0Nzk3OTE1NGIxNWY2M2ExMjg4ODc1YzRjZjc0YjJiNmY1YjYyYzI5ZDQ2ZjFkMjIyZjgwZjgwMWExOGYwY2U1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 B 38 P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 B 38 P V-BELT SHEAVE ; 6GR B 3.8" PD BORED FOR P1 BUSHING
Transmission Pulley; 6 Grooves; 4.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Part #
6 B 38 P
BDI #
21981839
Details
325.25228446
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-B-38-P/p/21981839
Your Price
$ 325.25 / each
$ 527.00 / each BDIExpress
$ 527.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.175
EAN
0697950730431
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
7
Long Description
Transmission Pulley; 6 Grooves; 4.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh