https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDJ8aW1hZ2UvanBlZ3xhR1prTDJoaE5DOHhNREE0TmpBeU56WTVNREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8NGI5NmNmYjhkOWI3NTE5MWQ2NWNkY2I5NGQ2NWY1MjdmMjZjMDBlYmQ0NmVlZGQ5MzE0NDM5OWEyMjMzYTdjZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 B 52 P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 B 52 P V-BELT SHEAVE ; 6GR B 5.2" PD BORED FOR P1 BUSHING
Transmission Pulley; 6 Grooves; 5.55" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Part #
6 B 52 P
BDI #
21981857
Details
371.67843499
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-B-52-P/p/21981857
Your Price
$ 371.68 / each
$ 602.26 / each BDIExpress
$ 602.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.712
EAN
0697950730356
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
14.8
Long Description
Transmission Pulley; 6 Grooves; 5.55" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Outside Diameter
5.55 Inch | 140.97 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh